FREUDENBERG

FREUDENBERG Wiper PU5 PUR149 15x23x4/7

  • ERIKS:11328038
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
PU5
Rod diameter
15 mm
Groove Width
4 mm
Material seal
PUR149
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s