






€17.91/ pieceexcl. VAT
€21.67incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.91 | - |
5+ | €14.93 | 16.67% |
25+ | €13.93 | 22.22% |
50+ | €11.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU5 |
Rod diameter | 120 mm |
Groove Width | 5.5 mm |
Material seal | PUR149 |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |