






€7.74/ pieceexcl. VAT
€9.37incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.74 | - |
5+ | €6.45 | 16.67% |
25+ | €6.02 | 22.22% |
50+ | €5.16 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU5 |
Rod diameter | 80 mm |
Groove Diameter | 90 mm |
Groove Width | 6.3 mm |
Seal height | 9 mm |
Material seal | PUR |
Compound | 95 AU V149 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |