FREUDENBERG

FREUDENBERG Wiper PU5 PUR V149 55x65x9 L=6,3

  • ERIKS:11327995
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
367 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
PU5
Rod diameter
55 mm
Groove Diameter
65 mm
Groove Width
6.3 mm
Seal height
9 mm
Material seal
PUR
Compound
95 AU V149
Temperature range
from -30 to 110 °C
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s