






€6.98/ pieceexcl. VAT
€8.45incl. VAT
164 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.98 | - |
5+ | €5.81 | 16.67% |
25+ | €5.43 | 22.22% |
50+ | €4.65 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU5 |
Rod diameter | 50 mm |
Groove Diameter | 58 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | PUR |
Compound | 95 AU V149 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |