






€24.21/ pieceexcl. VAT
€29.29incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.21 | - |
5+ | €20.18 | 16.67% |
25+ | €18.83 | 22.22% |
50+ | €16.14 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU5 |
Rod diameter | 140 mm |
Groove Diameter | 152 mm |
Groove Width | 5.5 mm |
Seal height | 10 mm |
Material seal | PUR |
Compound | 95 AU V149 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |