FREUDENBERG

FREUDENBERG Wiper PU11 PUR V142 65x75x8,5 L=6

  • ERIKS:11955205
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€20.52/ pieceexcl. VAT

€24.83incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.52

-

5+

€17.10

16.67%

25+

€15.96

22.22%

50+

€13.68

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
PU11
Rod diameter
65 mm
Groove Diameter
75 mm
Groove Width
6 mm
Seal height
8.5 mm
Material seal
PUR
Compound
95 AU V142
Temperature range
from -30 to 110 °C
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s