






€10.08/ pieceexcl. VAT
€12.20incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.08 | - |
5+ | €8.40 | 16.67% |
25+ | €7.84 | 22.22% |
50+ | €6.72 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU11 |
Rod diameter | 18 mm |
Groove Diameter | 24 mm |
Groove Width | 4 mm |
Seal height | 6 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |