Products
Brands
About Eriks
Customer service
BE - English
Home
Wiper P9 85NBR 300x325x16/22,5
FREUDENBERG Wiper P9 85NBR 300x325x16/22,5
ERIKS:
11957926
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Type
P9
Rod diameter
300 mm
Groove Width
16 mm
Material seal
85NBR
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s
See all variants
Log in