






€20.88/ pieceexcl. VAT
€25.26incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.88 | - |
5+ | €17.40 | 16.67% |
25+ | €16.24 | 22.22% |
50+ | €13.92 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | P8 |
Rod diameter | 56 mm |
Groove Width | 4 mm |
Material seal | NBR109 |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |