FREUDENBERG

FREUDENBERG Wiper P8 NBR109 170x182x5,5/11

  • ERIKS:11390590
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
P8
Rod diameter
170 mm
Groove Width
5.5 mm
Material seal
NBR109
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s