






€20.07/ pieceexcl. VAT
€24.28incl. VAT
3 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.07 | - |
5+ | €16.73 | 16.67% |
25+ | €15.61 | 22.22% |
50+ | €13.38 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | P8 |
Rod diameter | 50 mm |
Groove Diameter | 58 mm |
Groove Width | 4 mm |
Seal height | 8 mm |
Material seal | NBR |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |