






€14.40/ pieceexcl. VAT
€17.42incl. VAT
Sold per: 5Min. order: 5
1 In stock - Estimated delivery date 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.28 | - |
5+ | €14.40 | 16.67% |
25+ | €13.44 | 22.22% |
50+ | €11.52 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | P8 |
Rod diameter | 25 mm |
Groove Diameter | 33 mm |
Groove Width | 4 mm |
Seal height | 8 mm |
Material seal | NBR |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |