FREUDENBERG

FREUDENBERG Wiper P6 NBR B247 400x420x18 L=10,2

  • ERIKS:11352627
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 08/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
P6
Rod diameter
400 mm
Groove Diameter
420 mm
Groove Width
10.2 mm
Seal height
18 mm
Material seal
NBR
Compound
85 NBR B247
Temperature range
from -30 to 100 °C
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s