FREUDENBERG

FREUDENBERG Wiper P6 NBR B247 220x240x18 L=10,2

  • ERIKS:10017555
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
P6
Rod diameter
220 mm
Groove Diameter
240 mm
Groove Width
10.2 mm
Seal height
18 mm
Material seal
NBR
Compound
85 NBR B247
Temperature range
from -30 to 100 °C
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s