






€34.29/ pieceexcl. VAT
€41.49incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.29 | - |
5+ | €28.58 | 16.67% |
25+ | €26.67 | 22.22% |
50+ | €22.86 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | P6 |
Rod diameter | 80 mm |
Groove Diameter | 92.2 mm |
Groove Width | 7.2 mm |
Seal height | 12 mm |
Material seal | FKM |
Compound | 85 FKM K664 |
Temperature range | from -10 to 200 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |