






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | P6 |
Rod diameter | 40 mm |
Groove Diameter | 48.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | FKM |
Compound | 85 FKM K664 |
Temperature range | from -10 to 200 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |