






€24.66/ pieceexcl. VAT
€29.84incl. VAT
32 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.66 | - |
5+ | €20.55 | 16.67% |
25+ | €19.18 | 22.22% |
50+ | €16.44 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | P6 |
Rod diameter | 28 mm |
Groove Diameter | 36.6 mm |
Groove Width | 5 mm |
Seal height | 7 mm |
Material seal | FKM |
Compound | 85 FKM K664 |
Temperature range | from -10 to 200 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |