Products
Brands
About Eriks
Customer service
BE - English
Home
Wiper P6 97NBR 90x100,6x5,3/7
FREUDENBERG Wiper P6 97NBR 90x100,6x5,3/7
ERIKS:
10017600
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Type
P6
Rod diameter
90 mm
Groove Width
5.3 mm
Material seal
97NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s
See all variants
Log in