






€9.27/ pieceexcl. VAT
€11.22incl. VAT
66 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.27 | - |
5+ | €7.73 | 16.67% |
25+ | €7.21 | 22.22% |
50+ | €6.18 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUASOB |
Rod diameter | 20 mm |
Groove Diameter | 28 mm |
Groove Width | 5 mm |
Seal height | 7 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |