






€24.39/ pieceexcl. VAT
€29.51incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.39 | - |
5+ | €20.33 | 16.67% |
25+ | €18.97 | 22.22% |
50+ | €16.26 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUAS |
Rod diameter | 32 mm |
Groove Width | 4 mm |
Material seal | PUR925 |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |