






€38.07/ pieceexcl. VAT
€46.06incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.07 | - |
5+ | €31.73 | 16.67% |
25+ | €29.61 | 22.22% |
50+ | €25.38 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUAS |
Rod diameter | 105 mm |
Groove Width | 7 mm |
Material seal | PUR925 |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |