FREUDENBERG

FREUDENBERG Wiper AUAS PUR 925 36x45x10 L=7

  • ERIKS:11955218
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12.83/ pieceexcl. VAT

€15.52incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.39

-

5+

€12.83

16.67%

25+

€11.97

22.22%

50+

€10.26

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
AUAS
Rod diameter
36 mm
Groove Diameter
45 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
PUR
Compound
94 AU 925
Temperature range
from -30 to 110 °C
Groove type
Open
Principle of operation
Single acting
Maximum Speed
2 m/s