






€13.65/ pieceexcl. VAT
€16.52incl. VAT
Sold per: 5Min. order: 5
1 In stock - Estimated delivery date 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.38 | - |
5+ | €13.65 | 16.67% |
25+ | €12.74 | 22.22% |
50+ | €10.92 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUAS |
Rod diameter | 30 mm |
Groove Diameter | 40 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |