FREUDENBERG

FREUDENBERG Wiper AUAS PUR 925 140x155x12 L=9

  • ERIKS:11955223
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€71.10/ pieceexcl. VAT

€86.03incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.10

-

5+

€59.25

16.67%

25+

€55.30

22.22%

50+

€47.40

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
AUAS
Rod diameter
140 mm
Groove Diameter
155 mm
Groove Width
9 mm
Seal height
12 mm
Material seal
PUR
Compound
94 AU 925
Temperature range
from -30 to 110 °C
Groove type
Open
Principle of operation
Single acting
Maximum Speed
2 m/s