






€19.08/ pieceexcl. VAT
€23.09incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.08 | - |
5+ | €15.90 | 16.67% |
25+ | €14.84 | 22.22% |
50+ | €12.72 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AS |
Rod diameter | 60 mm |
Groove Width | 11 mm |
Material seal | NBR99035 |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |