






€13.86/ pieceexcl. VAT
€16.77incl. VAT
12 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.86 | - |
5+ | €11.55 | 16.67% |
25+ | €10.78 | 22.22% |
50+ | €9.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AS |
Rod diameter | 6 mm |
Groove Width | 3 mm |
Material seal | NBR101 |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |