FREUDENBERG

FREUDENBERG Wiper AS NBR 99035 90x100x10 L=7

  • ERIKS:11301049
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€28.35/ pieceexcl. VAT

€34.30incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.35

-

5+

€23.63

16.67%

25+

€22.05

22.22%

50+

€18.90

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
AS
Rod diameter
90 mm
Groove Diameter
100 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Compound
88 NBR 99035
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting
Maximum Speed
2 m/s