






€17.01/ pieceexcl. VAT
€20.58incl. VAT
98 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.01 | - |
5+ | €14.18 | 16.67% |
25+ | €13.23 | 22.22% |
50+ | €11.34 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AS |
Rod diameter | 30 mm |
Groove Diameter | 40 mm |
Groove Width | 5 mm |
Seal height | 8 mm |
Material seal | NBR |
Compound | 88 NBR 99035 |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |