






€14.85/ pieceexcl. VAT
€17.97incl. VAT
144 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.85 | - |
5+ | €12.38 | 16.67% |
25+ | €11.55 | 22.22% |
50+ | €9.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AS |
Rod diameter | 10 mm |
Groove Diameter | 16 mm |
Groove Width | 3 mm |
Seal height | 4.5 mm |
Material seal | NBR |
Compound | 88 NBR 99035 |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |