FREUDENBERG

FREUDENBERG Wiper AS NBR 101 200x220x16 L=12

  • ERIKS:11295483
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€90.90/ pieceexcl. VAT

€109.99incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€90.90

-

5+

€75.75

16.67%

25+

€70.70

22.22%

50+

€60.60

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
AS
Rod diameter
200 mm
Groove Diameter
220 mm
Groove Width
12 mm
Seal height
16 mm
Material seal
NBR
Compound
88 NBR 101
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting
Maximum Speed
2 m/s