

€12.15/ pieceexcl. VAT
€14.70incl. VAT
98 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.15 | - |
5+ | €10.13 | 16.67% |
25+ | €9.45 | 22.22% |
50+ | €8.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Reference bondedseal | 203 |
Material metal | Mild Steel |
Internal diameter | 5.7 mm |
Outer diameter | 9 mm |
Thickness | 1 mm |
A | 5.7 mm |
B | 9 mm |
C | 1 mm |