FREUDENBERG

FREUDENBERG U-cup T22 PUR142 60x75 L=13

  • ERIKS:11327980
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€25.58/ pieceexcl. VAT

€30.95incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.69

-

5+

€25.58

16.67%

25+

€23.87

22.22%

50+

€20.46

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
T22
Rod diameter
60 mm
Groove Diameter
75 mm
Groove Width
13 mm
Seal height
11.4 mm
Material seal
PUR
Compound
95 AU V142
Temperature range
from -30 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s