






€159.38/ pieceexcl. VAT
€192.85incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €191.25 | - |
5+ | €159.38 | 16.67% |
25+ | €148.75 | 22.22% |
50+ | €127.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T20 |
Rod diameter | 320 mm |
Groove Diameter | 350 mm |
Groove Width | 19 mm |
Seal height | 17.3 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |