






€9.81/ pieceexcl. VAT
€11.87incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.81 | - |
5+ | €8.18 | 16.67% |
25+ | €7.63 | 22.22% |
50+ | €6.54 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T20 |
Rod diameter | 25 mm |
Groove Diameter | 40 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |