FREUDENBERG

FREUDENBERG U-cup T20 PUR142 160x180 L=16

  • ERIKS:11294044
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€67.77/ pieceexcl. VAT

€82.00incl. VAT

12 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€67.77

-

5+

€56.48

16.67%

25+

€52.71

22.22%

50+

€45.18

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
T20
Rod diameter
160 mm
Groove Diameter
180 mm
Groove Width
16 mm
Seal height
14.6 mm
Material seal
PUR
Compound
95 AU V142
Temperature range
from -30 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s