FREUDENBERG

FREUDENBERG U-cup T20 PUR142 14x24 L=8

  • ERIKS:11292578
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
T20
Rod diameter
14 mm
Groove Diameter
24 mm
Groove Width
8 mm
Seal height
7.3 mm
Material seal
PUR
Compound
95 AU V142
Temperature range
from -30 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s