FREUDENBERG

FREUDENBERG U-cup T20 PUR142 130x150 L=16

  • ERIKS:11327940
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€51.48/ pieceexcl. VAT

€62.29incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.48

-

5+

€42.90

16.67%

25+

€40.04

22.22%

50+

€34.32

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
T20
Rod diameter
130 mm
Groove Diameter
150 mm
Groove Width
16 mm
Seal height
14.6 mm
Material seal
PUR
Compound
95 AU V142
Temperature range
from -30 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s