






| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 195,30 € | - |
5+ | 162,75 € | 16.67% |
25+ | 151,90 € | 22.22% |
50+ | 130,20 € | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T18 |
Bore diameter | 250 mm |
Groove diameter | 220 mm |
Groove width | 19.8 mm |
Seal height | 18.6 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |