






€87.00/ pieceexcl. VAT
€105.27incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €104.40 | - |
5+ | €87.00 | 16.67% |
25+ | €81.20 | 22.22% |
50+ | €69.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T18 |
Bore diameter | 160 mm |
Groove Diameter | 140 mm |
Groove Width | 12.5 mm |
Seal height | 12.2 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |