






€78.75/ pieceexcl. VAT
€95.29incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.75 | - |
5+ | €65.63 | 16.67% |
25+ | €61.25 | 22.22% |
50+ | €52.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T18 |
Bore diameter | 140 mm |
Groove Diameter | 115 mm |
Groove Width | 15.5 mm |
Seal height | 15.2 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |