






€14.85/ pieceexcl. VAT
€17.97incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.82 | - |
5+ | €14.85 | 16.67% |
25+ | €13.86 | 22.22% |
50+ | €11.88 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 300 |
Material seal | PUR925 |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |