FREUDENBERG

FREUDENBERG U-cup NI300 PUR925 35x45 L=11

  • ERIKS:11292689
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€17.64/ pieceexcl. VAT

€21.34incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.64

-

5+

€14.70

16.67%

25+

€13.72

22.22%

50+

€11.76

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
NI 300
Material seal
PUR925
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s