






€6.11/ pieceexcl. VAT
€7.39incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.34 | - |
5+ | €6.11 | 16.67% |
25+ | €5.71 | 22.22% |
50+ | €4.89 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 300 |
Rod diameter | 10 mm |
Groove Diameter | 20 mm |
Groove Width | 9 mm |
Seal height | 8 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |