






€50.22/ pieceexcl. VAT
€60.77incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.22 | - |
5+ | €41.85 | 16.67% |
25+ | €39.06 | 22.22% |
50+ | €33.48 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP310 |
Bore diameter | 160 mm |
Groove Diameter | 140 mm |
Groove Width | 8.5 mm |
Seal height | 8.1 mm |
Material seal | PUR |
Compound | 80 AU 20994 |
Temperature range | from -30 to 90 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |