






€11.97/ pieceexcl. VAT
€14.48incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.97 | - |
5+ | €9.98 | 16.67% |
25+ | €9.31 | 22.22% |
50+ | €7.98 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP210 |
Bore diameter | 20 mm |
Groove Diameter | 14 mm |
Groove Width | 2.7 mm |
Seal height | 2.45 mm |
Material seal | FKM |
Compound | 75 FKM 99104 |
Temperature range | from -5 to 200 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |