






€11.61/ pieceexcl. VAT
€14.05incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.61 | - |
5+ | €9.68 | 16.67% |
25+ | €9.03 | 22.22% |
50+ | €7.74 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA300 |
Bore diameter | 25 mm |
Groove Diameter | 15 mm |
Groove Width | 9 mm |
Seal height | 8 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |