






€26.82/ pieceexcl. VAT
€32.45incl. VAT
57 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.82 | - |
5+ | €22.35 | 16.67% |
25+ | €20.86 | 22.22% |
50+ | €17.88 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA150 |
Bore diameter | 80 mm |
Groove Diameter | 68 mm |
Groove Width | 9.5 mm |
Seal height | 8.5 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |