






€17.25/ pieceexcl. VAT
€20.87incl. VAT
Sold per: 5Min. order: 5
40 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.70 | - |
5+ | €17.25 | 16.67% |
25+ | €16.10 | 22.22% |
50+ | €13.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA150 |
Bore diameter | 63 mm |
Groove Diameter | 53 mm |
Groove Width | 7.5 mm |
Seal height | 7 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |