






€23.64/ pieceexcl. VAT
€28.60incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.46 | - |
5+ | €29.55 | 16.67% |
25+ | €27.58 | 22.22% |
50+ | €23.64 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | N100 |
Material seal | NBR |
Internal diameter | 80 mm |
Outer diameter | 100 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |